Push Button Assembly for CST412MF/CST412MF.10 in Polished Chrome

You last purchased this on
 
TOTO

Push Button Assembly for CST412MF/CST412MF.10 in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Push Button Assembly for CST412MF/CST412MF.10 in Polished Chrome

  • Fast #
  • Part #TTHU314CP
  • Item #7047512
  • Manufacturer Part #THU314#CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
CST412MF/CST412MF.10
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Push Button
IAPMO Listed -:
No
Product Type:
Push Button Assembly
WaterSense Labeled:
No