23-5/8 x 14-15/16 in. 1-Bowl Vessel Mount Ceramic Rectangular Lavatory Sink with Center Drain in Cotton
This product has been replaced by
Manufacturer Part #LT476GR#01
Arvina™ 23-5/8 x 14-15/16 in. 1-Bowl Vessel Mount Ceramic Rectangular Lavatory Sink with Center Drain in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin, rounded edges achieving a decorative design
- CeFiONtect ceramic glaze minimizes debris and mold from sticking to surface
- Modern and elegant, rectangle vessel bathroom sink
- Includes drain and installation template
- Faucet sold separately
- ADA Compliant
- Front overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Chemical Resistant:
- No
- Collection:
- Arvina™
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- Faucet Material:
- Ceramic
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Ceramic
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 23-5/16 in x 14-5/8 in x 2-3/4 in
- Sink Depth:
- 1-15/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-5/8 in x 14-15/16 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 23 lb