This product requires certification to purchase.

Bolt Cap in Cotton

TOTO

Bolt Cap in Cotton

  • Fast #
  • Part #TTHU04401
  • Item #7047179
  • Manufacturer Part #THU044#01
5 out of 5 Customer Rating
Brand image
TOTO

Bolt Cap in Cotton

  • Fast #
  • Part #TTHU04401
  • Item #7047179
  • Manufacturer Part #THU044#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For Use with: Drake® CST744E and CST744EG 1.28 gpf Elongated Toilet
  • Requires Certification
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Drake® CST744SLDB Toilet
Color Finish Category
Whites
Color Finish Name
Cotton
Warranty & Product Information
ADA Compliant
No
Product Type
Bolt Cap
UL Listed
No
WaterSense Labeled
Yes
UPC
739268453722