This product requires certification to purchase.

CARLYLE II W WASHLET S5 - 1.28

TOTO

CARLYLE II W WASHLET S5 - 1.28

  • Fast #
  • Part #TOTMW6143446CEFG01
  • Item #12192750
  • Manufacturer Part #MW6143446CEFG#01
3.2 out of 5 Customer Rating
Brand image
TOTO

CARLYLE II W WASHLET S5 - 1.28

  • Fast #
  • Part #TOTMW6143446CEFG01
  • Item #12192750
  • Manufacturer Part #MW6143446CEFG#01
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued

Product Details

Product Details

This product includes

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Toilet Type:
One Piece
Type:
TOTMW6143446CEFG01
UPC:
739268478275