Trip Lever in Polished Chrome

This product has been replaced by

TOTO Chrome Plated Left-Hand Trip Lever
TOTO Left-Hand Trip Lever in Chrome Plated
Manufacturer Part #THU808#CP-A
You last purchased this on
 
TOTO

Carolina Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOTO Chrome Plated Left-Hand Trip Lever
TOTO Left-Hand Trip Lever in Chrome Plated
Manufacturer Part #THU808#CP-A
TOTO

Carolina Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU004CP
  • Item #1664892
  • Manufacturer Part #THU004#CP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zinc alloy handle with solid brass arm
  • Reinforced spud assembly
  • Genuine TOTO replacement trip lever for use on select model toilets
  • Restores your TOTO tank back to optimal performance
  • Installs quickly and easily
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
MS853113E Toilet
Chemical Resistant:
No
Collection:
Carolina
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Product Type:
Trip Lever, Push Button
WaterSense Labeled:
No