1.6 gpf Elongated Floor Mount Two Piece Toilet in Cotton
Clayton® 1.6 gpf Elongated Floor Mount Two Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO 1.6 gpf Toilet Tank in Cotton
Part #TST784S01
TOTO Elongated Toilet Bowl in Cotton
Part #TC784EF01
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Universal Height for more comfort across a broader range of individuals
- Modern and classic style, two-piece elongated bowl and tank set
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
- ADA compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Glazed trapway
- Left-hand color matched with chrome accented trip lever
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Chemical Resistant:
- No
- Collection:
- Clayton®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Trip Lever
- Height:
- 31-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 28-7/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 21-1/8 in