0.9 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in Cotton
This product has been replaced by
Manufacturer Part #MW4944724CEMFGA#01
Connelly™ 0.9 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hands free automatic flush system
- EWATER+®: a safe and powerful compound, cleaning the wand and bowl after every use
- WASHLET+® bidet seat and toilet, exclusively designed to work with a T40 WASHLET+ bidet seat and conceal the WASHLET water supply and power cord for seamless integration
- Tankless, instantaneous water heating means never running out of warm water
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
- Heated seat, automatic air deodorizer, and warm air dryer with five adjustable temperatures
- 1.28 and 0.9 GPF 3D TORNADO FLUSH® technology for a powerful centrifugal rinse
- CEFIONTECT® glaze keeps the bowl cleaner by helping to prevent particles from adhering to the ceramic
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Luxury style illuminated touch pad remote with sliding action and 2 user memory to save preferred settings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Connelly™
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 28-3/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Weight:
- 130 lb
- Width:
- 16-7/8 in