Connelly™ 1.28 gpf Elongated Two Piece Toilet in Cotton

Part #TMW4943054CEMFGA01  |  Item #8369425  |  Manufacturer Part #MW4943054CEMFGA#01

Call for Pricing

Color/Finish: Cotton

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • WASHLET+® bidet seat and toilet, exclusively designed to work with a T40 WASHLET+ bidet seat and conceal the WASHLET water supply and power cord for seamless integration
  • Hands free automatic flush system
  • EWATER+®: a safe and powerful compound, cleaning the wand and bowl after every use
  • CEFIONTECT glaze keeps the bowl cleaner by helping to prevent particles from adhering to the ceramic
  • 1.28 and 0.9 GPF 3D TORNADO FLUSH® technology for a powerful centrifugal rinse
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
  • Auto open/close lid and heated seat, automatic air deodorizer, nightlight, and warm air dryer with five adjustable temperatures
  • Tankless, instantaneous water heating means never running out of warm water
  • Luxury style illuminated touch pad remote with sliding action and 2 user memory to save preferred settings
  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Above Floor Rough: Yes

Application: Residential

BAA Compliant: No

Battery Type: Alkaline

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Chemical Resistant: No

Collection: Connelly™

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: Yes

Faucet Mount: Floor Mount

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 30-1/4 in

IAPMO Listed: Yes

Length: 28-3/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Type: Closed Front

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Weight: 130

Width: 16-7/8 in