Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel Lever Handle
Connelly™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency 1.2 GPM aerated flow helps save water without compromising performance
- Single lever handle allows you to control temperature and volume
- Modern and angular single handle faucet
- Included parts: Spout and lever, metal pop-up drain and rod, and water supply hoses
- 3/8" flexible hose connections
- WaterSense certified; ADA Compliant
- Ceramic disk valve cartridge
- Robust brass construction with durable finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Connelly™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 2-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 7-15/16 in
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 5-13/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 2-1/4 in