Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Connelly™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency handshower with 2.5 GPM aerated flows helps conserve water without compromising performance
- Double lever handles allow for easy control over temperature and volume
- Art Deco era inspired tub filler with handshower effortlessly coordinates with any décor
- Included parts: Spout, handles, and handshower with hose.
- 60 inch flexible metal handshower hose allows for extra comfort and ease
- Four hole installation
- Ceramic disk valve technology
- Strong brass construction with durable finish
- Purchase separately: Four-Hole Roman Tub Filler valves (TBMV2)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Connelly™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-11/16 in
- IAPMO Listed -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3-9/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-15/16 in
- Tub Spout Type:
- Diverter