Drake® 1 gpf Elongated Wall Mount Two Piece Toilet in Cotton

Part #TCST748CEMFG1001  |  Item #8130964  |  Manufacturer Part #CST748CEMFG.10#01

Call for Pricing

Color/Finish: Cotton

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Drake®

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 30-7/16 in

High Pressure: 8

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/8 in

Toilet Bowl Length: 27-1/2 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Wall Mount

Toilet Rough-In: 10 in

Toilet Seat Included: No

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Weight: 101