1.28 gpf Elongated Two Piece Toilet in Cotton
Drake® 1.28 gpf Elongated Two Piece Toilet in Cotton
Product Details
Product Details
This product includes
TOTO C2 Elongated Soft Close Bidet Seat
Part #TSW3074T4001
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST776EA01
TOTO Elongated Toilet Bowl in Cotton
Part #TC776CEFGT4001
- A REFRESHING CLEAN - Gentle yet powerful rear and front warm water cleansing; Adjustable temperature and pressure settings; oscillating and pulsating option creates a refreshing clean every time; WASHLET+ concealed connection for seamless integration
- STEP INTO A LAVISH STANDARD OF LIVING – SoftClose heated bidet seat provides consistent warmth coverage over full seat surface; Air deodorizer neutralizes bathroom odors with powerful air filters; Adjustable warm air dryer provides easy clean up
- CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST helps prevent waste from sticking by using the incoming water supply to mist the toilet bowl before each use; The wand self-cleans automatically with EWATER inside and out
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
- MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-3/16 in