Drake® 1.28 gpf Elongated Wall Mount Two Piece Toilet in Cotton

Part #TMS746124CEMFG01  |  Item #7960874  |  Manufacturer Part #MS746124CEMFG#01

$335.30 EACH
(Pricing is for 1.28 gpf)

Flow Rate:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Newly enhanced design
  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
  • SS124 SoftClose® seat included. No more slammed lids
  • TOTO WASHLET+ upgrade compatibility: designed to work exclusively with a T40 WASHLET+ bidet seat for seamless integration
  • Newly designed to provide space savings similar to a round bowl without compromising the comfort of an elongated shape
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
  • Universal Height creates greater comfort across a broader range of individuals; 12" Rough In
  • Included parts: TOTO SS124 SoftClose® seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps; Purchased separately: Wax ring and toilet mounting bolts

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.19.14, ASME A112.19.2]

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Drake®

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Tornado Flush™

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 30-1/16 in

High Pressure: 8

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Style: Transitional

Tank Only - FEI: No

Toilet Bowl Length: 27-3/8 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Wall Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trap Size: 2-1/2 in

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Weight: 106.3