Drake® 1.28 gpf Toilet Tank in Cotton

Part #TST746EMR01  |  Item #7953826  |  Manufacturer Part #ST746EMR#01

$114.10 EACH

Color/Finish: Cotton

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Newly enhanced design
  • Drake toilet tank for use with Drake toilet bowl
  • High Efficient dual-flush DYNAMAX TORNADO FLUSH System
  • Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
  • Right side chrome plated trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • T40 WASHLET+ and Auto Flush upgrade compatibility
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: CT746CUF(G)

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Drake®

Color Finish: Cotton

Color Finish Category: Whites

Depth: 6-7/16 in

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank

Trip Lever Location: Right-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Weight: 35

Width: 17-5/16 in