TOTO
Drake® 1.28 gpf Toilet Tank in Cotton
Part #TST776EDB01 | Item #9550725 | Manufacturer Part #ST776EDB#01
Type:
TST743EDB01Packaging Info:
- Quantity Per
- Each: 1,
- Pallet: 24
How to get it:
Product Details
- POWERFUL PERFORMANCE - A powerful flush with only 1.28 GPF. WaterSense®, CALGreen, and CEC compliant. Wide 3 inch flush valve to quickly move water through the Drake TORNADO FLUSH system.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The Drake tank features a chrome plated left-hand trip lever.
- INSULATED TANK LINER - Prevents condensation from developing on the exterior of the tank
- BOLT-DOWN LID - Prevents unwanted opening of the toilet tank
- COMPLETE YOUR TOILET - Drake tank only. Compatible Drake bowl required. Wax ring, flange bolts, and water supply lines not included. Finish your purchase with the addition of a SoftClose seat or WASHLET bidet seat.
- WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: Eco Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Compatible with the following bowls: C743E, C744E, C744EG, C744EL, or C744EF.10
- Purchase separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
Specifications
ADA Compliant: Yes
CEC Compliant: For Sale in CA
Collection: Drake®
Color Finish: Cotton
Color Finish Category: Whites
Dual Flush: No
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Green: WaterSense, Yes
Handle Type: Lever
Height: 13-7/16 in
Length: 6-1/2 in
Material: Vitreous China
Toilet Bowl Length: 7-1/8 in
Toilet Bowl Width: 19-7/8 in
Toilet Type: Tank
Trip Lever Location: Left-Hand
Trip Lever Placement: Side
Type: TST743EDB01
WaterSense Labeled: Yes
Width: 17-3/16 in