TOTO
Drake® 1.6 gpf Round Two Piece Toilet in Bone
Part #TCST775CSFG03 | Item #9534262 | Manufacturer Part #CST775CSFG#03
Type:
TCST743S03Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
This product includes

TOTO Drake® 1.6 gpf Toilet Tank in Bone
Part #: TST776SA03

TOTO Eco Drake® Round Toilet Bowl in Bone
Part #: TC775CEFG03
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
- MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
- REDUCE WATER USEAGE WITHOUT SACRIFICE - The 1.6 gallon per flush Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The round bowl helps to save space in your bathroom. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
- COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.
Specifications
ADA Compliant: Yes
Bowl Height Range: 14-15 in
Bowl Shape: Round
CEC Compliant: Not for Sale in CA
Collection: Drake®
Color Finish: Bone
Color Finish Category: Neutrals
Dual Flush: No
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Gravity
Handle Type: Lever
Height: 30-1/8 in
IAPMO Listed: Yes
Length: 26-3/8 in
Material: Vitreous China
Toilet Bowl Height: 14-5/8 in
Toilet Bowl Length: 26-3/8 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: Two Piece
Trip Lever Location: Left-Hand
Trip Lever Placement: Side
Type: TCST743S03
Weight: 88
Width: 17-3/16 in