1.6 gpf Two Piece Toilet Tank in Ebony

This product has been replaced by

1.6 gpf Toilet Tank in Ebony
TOTO 1.6 gpf Toilet Tank in Ebony
Manufacturer Part #ST776SA#51
You last purchased this on
 
TOTO

Drake® 1.6 gpf Two Piece Toilet Tank in Ebony

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1.6 gpf Toilet Tank in Ebony
TOTO 1.6 gpf Toilet Tank in Ebony
Manufacturer Part #ST776SA#51
TOTO

Drake® 1.6 gpf Two Piece Toilet Tank in Ebony

  • Fast #
  • Part #TST746SMA51
  • Item #7953829
  • Manufacturer Part #ST746SMA#51
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ebony Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drake toilet tank for use with Drake toilet bowl
  • High Efficient dual-flush DYNAMAX TORNADO FLUSH System
  • Newly enhanced design
  • Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
  • T40 WASHLET+ and Auto Flush upgrade compatibility
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Chrome plated trip lever
  • Allows you to proactively conserve water - Select 1.6 GPF or 0.8 GPF
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.19.14
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
CT746CUFGT40 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Blacks
Color Finish Name:
Ebony
Depth:
6-7/16 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
13-15/16 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Style:
Traditional
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
17-5/16 in
cUPC Certified:
Yes