Drake® 1G® 1 gpf Elongated Floor Mount Two Piece Toilet Bowl in Bone

Part #TCT746CUG03  |  Item #7953838  |  Manufacturer Part #CT746CUG#03

$158.90 EACH
(Pricing is for Bone)

Color/Finish: Bone

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Newly enhanced design
  • Elongated front toilet bowl for use with Drake dual-flush tank
  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Beautiful skirted design for a sleek and understated look
  • 12 inch Rough-in
  • Included parts: Toilet Bowl only
  • Purchased separately: Compatible tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 14-15 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: ST746UMA and ST746UMR Toilet Tanks

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Drake® 1G®

Color Finish: Bone

Color Finish Category: Neutrals

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Style: Traditional;Transitional

Tank Only - FEI: No

Toilet Bowl Height: 14-15/16 in

Toilet Bowl Length: 27-3/8 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

WaterSense Labeled: Yes

cUPC Certified: Yes