1 gpf Elongated Floor Mount Two Piece Toilet Bowl in Ebony
This product has been replaced by
Manufacturer Part #C776CE#51
Drake® 1G® 1 gpf Elongated Floor Mount Two Piece Toilet Bowl in Ebony
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated front toilet bowl for use with Drake dual-flush tank
- DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
- Newly enhanced design
- Purchased separately: Compatible tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
- 12 inch Rough-in
- Included parts: Toilet Bowl only
- Beautiful skirted design for a sleek and understated look
- Design of bowl reduces water flow resistance and turbulence, resulting in a quieter flush
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- ST746UMA and ST746UMR Toilet Tanks
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake® 1G®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Style:
- Traditional;Transitional
- Tank Only:
- No
- Toilet Bowl Height:
- 14-15/16 in
- Toilet Bowl Length:
- 27-3/8 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes