1 gpf Two Piece Toilet Tank in Colonial White

You last purchased this on
 
TOTO

Drake® 1G® 1 gpf Two Piece Toilet Tank in Colonial White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Drake® 1G® 1 gpf Two Piece Toilet Tank in Colonial White

  • Fast #
  • Part #TST746UMA11
  • Item #7953828
  • Manufacturer Part #ST746UMA#11
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Colonial White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drake toilet tank for use with Drake toilet bowl
  • High Efficient dual-flush 1G DYNAMAX TORNADO FLUSH System
  • Newly enhanced design
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • WaterSense®, CALGreen, and CEC compliant
  • T40 WASHLET+ and Auto Flush upgrade compatibility
  • Chrome plated trip lever
  • Allows you to proactively conserve water - Select 1.0 GPF or 0.8 GPF
  • Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.19.14
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
CT746CUGT40 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake® 1G®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Depth:
6-7/16 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
13-15/16 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Style:
Traditional
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
17-5/16 in
cUPC Certified:
Yes