Elongated Toilet Bowl in Bone
Drake® 1G® Elongated Toilet Bowl in Bone
Frequently Purchased Together
Product Details
- Elongated front toilet bowl for use with Drake dual-flush tank
- DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
- Newly enhanced design
- Included parts: Toilet Bowl only
- Beautiful skirted design for a sleek and understated look
- 12 inch Rough-in
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Purchased separately: Compatible tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake® 1G®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 14 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 14-15/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 28-3/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 14-15/16 in
- Toilet Bowl Length:
- 27-3/8 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Type:
- TC776CEG03
- WaterSense Labeled:
- Yes
- Width:
- 14 in