1.28 gpf Toilet Tank in Colonial White
Drake® 1.28 gpf Toilet Tank in Colonial White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The Drake tank features a chrome plated left-hand trip lever.
- COMPLETE YOUR TOILET - Drake tank only. Compatible Drake bowl required. Wax ring, flange bolts, and water supply lines not included. Finish your purchase with the addition of a SoftClose seat or WASHLET bidet seat.
- POWERFUL PERFORMANCE - A powerful flush with only 1.6 GPF. Wide 3 inch flush valve to quickly move water through the Drake TORNADO FLUSH system.
- AUTO FLUSH COMPATIBILTY FOR WHEN YOU ARE READY TO UPGRADE - This tank features an auto flush technology option when paired with the correct WASHLET+ bidet seat.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Depth:
- 7-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 14-9/16 in
- IAPMO Listed -:
- Yes
- Length:
- 7-13/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Style:
- Traditional, Transitional
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 19-1/16 in
- cUPC Certified:
- Yes