1.6 gpf Elongated Two Piece Toilet in Colonial White

You last purchased this on
 
TOTO

Drake® 1.6 gpf Elongated Two Piece Toilet in Colonial White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Drake® 1.6 gpf Elongated Two Piece Toilet in Colonial White

  • Fast #
  • Part #TCST776CSG11
  • Item #9534225
  • Manufacturer Part #CST776CSG#11
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • STANDARD HEIGHT FROM FLOOR TO RIM - Standard height is shorter than TOTO's Universal Height for those that prefer not to sit as high.
  • REDUCE WATER USEAGE WITHOUT SACRIFICE - The 1.6 gallon per flush Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
  • POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
  • COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.
  • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
29 in
IAPMO Listed -:
Yes
Length:
28-3/8 in
Material:
Vitreous China
Toilet Bowl Height:
14-5/8 in
Toilet Bowl Length:
28 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
TCST744S11
Weight:
87 lb
Width:
17-3/16 in