1.6 gpf Toilet Tank in Colonial White
Drake® 1.6 gpf Toilet Tank in Colonial White
Frequently Purchased Together
Product Details
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Left-hand chrome trip lever
- Drake toilet tank for use with Drake toilet bowls
- Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
- Purchased separately: Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Compatible with the following bowls: C743E, C744E, C744EG, C744EL, or C744EF.10
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- WaterSense®, CALGreen, and CEC compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Depth:
- 6-7/16 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 13-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Toilet Tank
- Style:
- Traditional
- Tank Only:
- Yes
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 19-7/8 in
- cUPC Certified:
- Yes