1.6 gpf Toilet Tank in Sedona Beige

You last purchased this on
 
TOTO

Drake® 1.6 gpf Toilet Tank in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Drake® 1.6 gpf Toilet Tank in Sedona Beige

  • Fast #
  • Part #TST776SA12
  • Item #9534217
  • Manufacturer Part #ST776SA#12
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • G-Max® 1.6 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • Drake toilet tank for use with Drake toilet bowls
  • Purchased separately: Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C743E, C744E, C744EG, C744EL, or C744EF.10
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • WaterSense®, CALGreen, and CEC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Depth:
7-3/8 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
13-7/8 in
IAPMO Listed -:
Yes
Length:
7-1/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Tank
Tank Only:
Yes
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Width:
19-7/8 in