1.6 gpf Toilet Tank in Ebony
Drake® 1.6 gpf Toilet Tank in Ebony
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Drake toilet tank for use with Drake toilet bowl
- High Efficient dual-flush DYNAMAX TORNADO FLUSH System
- Newly enhanced design
- Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
- T40 WASHLET+ and Auto Flush upgrade compatibility
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Chrome plated trip lever
- Allows you to proactively conserve water - Select 1.6 GPF or 0.8 GPF
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Depth:
- 6-7/16 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 13-15/16 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet Tank
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TST776SA51
- WaterSense Labeled:
- No
- Width:
- 17-5/16 in