Elongated Toilet Bowl in Colonial White
Drake® Elongated Toilet Bowl in Colonial White
Frequently Purchased Together
Product Details
- More comfort across a wider range of individuals - TOTO's Universal height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal height models are capable of meeting the ADA height requirement
- Stylish and modern design - Update your oasis with this stylish design that couples well with any bathroom decor. The elongated bowl provides added space for comfort. This bowl fits into 12 inch rough-in installations
- Powerful performance with less frequent cleaning - Tornado flush swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away
- ADA compliant for residential or hospitality use
- 12" rough-in, supply line sold separately
- Complete your toilet - Drake bowl only; compatible Drake tank required; wax ring, flange bolts, and water supply lines not included; finish your purchase with the addition of a TOTO softclose seat or upgrade to a washlet bidet seat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Depth:
- 14 in
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- Height:
- 16-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 24-1/2 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-3/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- Width:
- 14 in