Drake® Elongated Toilet Bowl in Cotton

Part #TCT746CUFG01  |  Item #7953843  |  Manufacturer Part #CT746CUFG#01

$182.00 EACH

Color/Finish: Cotton

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 18

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Newly enhanced design
  • Elongated front toilet bowl for use with Drake dual-flush tank
  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Beautiful skirted design for a sleek and understated look
  • Universal Height creates greater comfort across a broader range of individuals
  • 12 inch Rough-in
  • Included parts: Toilet Bowl only
  • Purchased separately: Compatible tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.14, ASME A112.19.2

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Drake®

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Toilet Bowl Height: 16-1/8 in

Toilet Bowl Length: 27-3/8 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 10 in

Toilet Seat Included: No

Toilet Type: Bowl

Trap Size: 2-1/2 in

WaterSense Labeled: Yes

Weight: 66