DRAKE II 2PC W WASHLET S5 - 1.
DRAKE II 2PC W WASHLET S5 - 1.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Cotton
Part #TC454CUFGT4001
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST454EA01
Specifications
- CEC Compliant:
- Not for Sale in CA
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Toilet Type:
- Two Piece
- Type:
- TOTMW4543446CEFG01
- UPC:
- 739268478695