1.0 gpf Elongated ADA Toilet Bowl in Cotton

This product has been replaced by

Elongated Toilet Bowl in Cotton
TOTO Elongated Toilet Bowl in Cotton
Manufacturer Part #C454CUFGT40#01
You last purchased this on
 
TOTO

Drake® II 1.0 gpf Elongated ADA Toilet Bowl in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elongated Toilet Bowl in Cotton
TOTO Elongated Toilet Bowl in Cotton
Manufacturer Part #C454CUFGT40#01
TOTO

Drake® II 1.0 gpf Elongated ADA Toilet Bowl in Cotton

  • Fast #
  • Part #TC454CUFGT2001
  • Item #7360000
  • Manufacturer Part #C454CUFGT20#01
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High profile elongated bowl
  • CEFIONTECT™ glaze prohibits waste build-up on the bowl's surface
  • WASHLET+® toilet bowl; exclusively designed to work with a T20 WASHLET+ bidet seat for seamless integration
  • Glazed trapway
  • Universal Height for more comfort across a broader range of individuals
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
ST454E Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake® II
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-1/2 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes