1.28 gpf Toilet Tank in Colonial White

You last purchased this on
 
TOTO

Eco Clayton® 1.28 gpf Toilet Tank in Colonial White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Eco Clayton® 1.28 gpf Toilet Tank in Colonial White

  • Fast #
  • Part #TST784E11
  • Item #4555594
  • Manufacturer Part #ST784E#11
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Colonial White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • Decorative color-matched and chrome left-hand trip lever
  • Eco Clayton toilet tank for use with Eco Clayton C784EF toilet bowl
  • Purchased separately: Eco Clayton bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • WaterSense®, CALGreen, and CEC compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
CT784EF Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco Clayton®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
15-1/2 in
IAPMO Listed -:
Yes
Length:
8-1/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Pressure - High:
8
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
21-1/8 in