1.28 gpf Toilet Tank in Ebony

This product has been replaced by

TOTO Ebony 1.28 gpf Tank Toilet
TOTO 1.28 gpf Toilet Tank in Ebony
Manufacturer Part #ST776EA#51
You last purchased this on
 
TOTO

Eco Drake® 1.28 gpf Toilet Tank in Ebony

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOTO Ebony 1.28 gpf Tank Toilet
TOTO 1.28 gpf Toilet Tank in Ebony
Manufacturer Part #ST776EA#51
TOTO

Eco Drake® 1.28 gpf Toilet Tank in Ebony

  • Fast #
  • Part #TST743E51
  • Item #4555363
  • Manufacturer Part #ST743E#51
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ebony Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • Eco Drake toilet tank for use with Eco Drake toilet bowls
  • Purchased separately: Eco Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C743E, C744E, C744EG, C744EL, or C744EF.10
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • WaterSense®, CALGreen, and CEC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
C743E Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45
Collection:
Eco Drake®
Color Finish Category:
Blacks
Color Finish Name:
Ebony
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
13-7/8 in
IAPMO Listed -:
Yes
Length:
7-3/4 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Pressure - High:
8
Product Type:
Toilet Tank
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
19-1/2 in