1.28 gpf Elongated Toilet in Cotton with Left-Hand Trip Lever
Eco Nexus® 1.28 gpf Elongated Toilet in Cotton with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO 1.28 gpf Elongated ADA Wall Mount Toilet Bowl in Cotton
Part #TCT794EF01
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST794E01
- Flow rate: 1.28 gpf
- Elongated bowl
- E-Max® flushing system and high efficiency
- Rough-in size: 12"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Eco Nexus®
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 32-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 28 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 19-3/8 in