1.28 gpf Elongated One Piece Toilet in Cotton

You last purchased this on
 
TOTO

Eco UltraMax® 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS854114E01
  • Item #3377873
  • Manufacturer Part #MS854114E#01
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Eco UltraMax® 1.28 gpf Elongated One Piece Toilet in Cotton

This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • E-Max® 1.28 flushing system creates a powerful flush
  • SoftClose® seat included. No more slammed lids!
  • Clean and modern one-piece design, easier to maintain versus a two-piece toilet
  • WaterSense®, CALGreen, and CEC compliant
  • Left-hand chrome trip lever
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco UltraMax®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
14-9/16 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
16-9/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes