TOTO
EcoPower® 1 gpf Sensor Flush Valve
Part #TTET2UA31SS | Item #7587670 | Manufacturer Part #TET2UA31#SS
Flush Type:
SensorPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- ECOPOWER 1.0 GPF Toilet Flushometer Valve
- Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
- For toilets with 1-1/2 inch back spud inlet
- Powered by the force of running water: No external power source or battery replacement is necessary
- Replenishes power stores with no minimum daily usage
- Programmed timing eliminates ghost flushing that wastes water
- Manual override flush button
- Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
- Tailpiece adjusts for neutral rough-in
- WaterSense® certified and CA Title 20 and CalGreen compliant
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.1037
ASSE Standards: ASSE 1037
BAA Compliant: Yes
Battery Type: Lithium-ion
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.37
Chemical Resistant: No
Collection: EcoPower®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Flow Rate: 1.0 gpf
Flow Rate Range: 1.0 gpf - 1.5 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Toilet
GSA Approved: No
Green: WaterSense, Yes
Height: 13-3/8 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Maximum Pressure: 125 psi
NSF Certified: No
Power Source: Battery
Spud Location: Rear
Spud Size: 1-5/16 in
UL Listed: No
Valve Body Material: Cast Bronze
Valve Size: 1 in x 3/4 in
WaterSense Labeled: Yes
Weight: 16.75
Width: 14-3/16 in
-
Call for Pricing