1.28 gpf Concealed Toilet Flush Valve in Stainless Steel
This product has been replaced by
Manufacturer Part #TET2LB32#SS
EcoPower® 1.28 gpf Concealed Toilet Flush Valve in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
- For toilets with 1-1/2 inch back spud inlet
- ECOPOWER 1.28 GPF Toilet Flushometer Valve
- Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
- Programmed timing eliminates ghost flushing that wastes water
- Manual override flush button
- Replenishes power stores with no minimum daily usage
- Powered by the force of running water: No external power source or battery replacement is necessary
- WaterSense® certified and CA Title 20 and CalGreen compliant
- Tailpiece adjusts for neutral rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Type:
- Lithium-ion
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3
- Chemical Resistant:
- No
- Collection:
- EcoPower®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 12-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 4-7/8 in
- Material:
- Bronze
- Product Type:
- Flush Valve
- Spud Location:
- Top
- Type:
- TTET2LA32SS
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes
- Weight:
- 17 lb
- Width:
- 14-3/16 in