
This product has been replaced by
TOTO 1.28 gpf Sensor Flush Valve
Part #: TTET1LA32CP
TOTO
EcoPower® 1.28 gpf Sensor Flush Valve
Part #TTET1LACP | Item #7574627 | Manufacturer Part #TET1LA#CP
Flush Type:
SensorPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 154
How to get it:
Product Details
Specifications
ADA Compliant: Yes
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.3
Collection: EcoPower®
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 gpf - 1.5 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Toilet
GSA Approved: No
Green: WaterSense, Yes
IAPMO Listed: Yes
Material: Bronze
Spud Location: Top
Spud Size: 1-1/2 in
Valve Size: 1 in
WaterSense Labeled: Yes