TOTO
EcoPower® 1.28 gpf Sensor Flush Valve
Part #TTET1LARCP | Item #7865702 | Manufacturer Part #TET1LAR#CP
Flush Type:
SensorPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- ECOPOWER 1.28 GPF Toilet Flushometer Valve
- For toilets with 1-1/2 inch top spud inlet using 12 inch vacuum breaker tubes
- Powered by the force of running water: No external power source or battery replacement is necessary
- Replenishes power stores with no minimum daily usage
- Programmed timing eliminates ghost flushing that wastes water
- Mechanical manual override flush button
- Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
- Tailpiece adjusts for neutral rough-in
- WaterSense® certified and CA Title 20 and CalGreen compliant
- ADA Compliant
Specifications
ADA Compliant: Yes
ASSE Standards: ASSE 1037
BAA Compliant: No
Battery Type: Lithium-ion
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.3
Chemical Resistant: No
Collection: EcoPower®
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connection 2: NPSM
End Connections: NPT x NPSM
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 gpf - 1.5 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Toilet
GSA Approved: No
Green: WaterSense, Yes
Height: 15-3/8 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Maximum Pressure: 125 psi
NSF Certified: No
Power Source: Battery
Spud Location: Top
Spud Size: 1-1/2 in
Type: TTET1LARCP
UL Listed: No
Valve Body Material: Cast Bronze
Valve Size: 1 in x 1-1/2 in
WaterSense Labeled: Yes
Weight: 9.95