Elongated Closed Front Toilet in Colonial White

Part #TSS12411  |  Item #7586591  |  Manufacturer Part #SS124#11

$58.80 EACH

Color/Finish: Colonial White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Slow closing seat and lid action reduces the chance of injury
  • Closed front elongated shape
  • Eliminates annoying toilet seat slam
  • Rubber bumpers for more secure contact with the toilet bowl
  • Solid high-impact, high gloss polypropylene
  • Conceals TOTO WASHLET+ channels in TOTO T40 WASHLET+ bowls

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Chemical Resistant: No

Color Finish: Colonial White

Color Finish Category: Whites

GSA Approved: No

Height: 2-1/8 in

IAPMO Listed: No

Length: 19-5/8 in

Material: Plastic

NSF Certified: No

Product Type: Seat

Seat Type: Toilet

Shape: Elongated

Toilet Bowl Length: 19-5/8 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Type: Toilet Seat

UL Listed: No

Weight: 5.3

Width: 14-1/16 in