Toilet Tissue Holder in Polished Chrome
Global Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Solid metal construction
- Mounting hardware for both drywall and tile included
Specifications
- Base Plate Height:
- 1-9/16 in
- Base Plate Width:
- 1-9/16 in
- Collection:
- Global
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/2 in
- Hardware Included:
- Yes
- Height:
- 3-3/16 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel, Zinc
- PipeTubing Size:
- 3/8 in
- Projection:
- 2-3/16 in
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 6-1/2 in