Grid Drain with Tailpiece in Polished Chrome
Grid Drain with Tailpiece in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Chemical Resistant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Opening:
- 1-1/2 in
- Fits Model:
- LT587
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Grid Drain
- Style:
- Traditional
- Tailpiece Length:
- 4 in
- Vessel Only:
- No