24-3/8 x 19-7/8 in. 3-Hole Vitreous China Pedestal Lavatory with 8 in. Centre Size in Sedona Beige
Guinevere® 24-3/8 x 19-7/8 in. 3-Hole Vitreous China Pedestal Lavatory with 8 in. Centre Size in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Guinevere®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed -:
- Yes
- Material:
- Vitreous China
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Vessel Only:
- No
- WaterSense Labeled:
- No