Vitreous China Pedestal with Mounting Hardware for LPT970 Lavatory in Sedona Beige
Guinevere® Vitreous China Pedestal with Mounting Hardware for LPT970 Lavatory in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Brand Model Compatibility:
- LPT970 Lavatory
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Guinevere®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Vitreous China
- Pedestal Only:
- Yes
- Vessel Only:
- No
- WaterSense Labeled:
- No