Hand Shower Wall Outlet in Polished Chrome

Part #TTS101RCP  |  Item #7360014  |  Manufacturer Part #TS101R#CP

$35.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Shower component to fit TOTO Transitional and Traditional Collection Series
  • Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
  • Simplistic and clean design
  • Has a ½ inch NPT Connection to the wall and a G ½ inch connection to the hose for easy connections
  • Included parts: wall outlet

Specifications

Chemical Resistant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Height: 2-5/8 in

Hose Included: No

Length: 1-3/16 in

Material: Brass

Pause Control: No

Product Type: Handshower

Toilet Bowl Length: 1-3/16 in

Toilet Bowl Width: 2-1/16 in

Type: TTS101RCP

WaterSense Labeled: No

Weight: 0.6

Width: 2-1/16 in