Deck Mount Sensor Bathroom Sink Faucet in Polished Chrome
Libella™ Deck Mount Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
This product includes
TOTO 3/8 in. Compression Mixing Valve
Part #TTLM10
TOTO Sensor Bathroom Sink Faucet in Polished Chrome
Part #TTLE23007U3CP
TOTO 0.5 gpm 4-3/16 in. Controller
Part #TTLE01502U
- Water flows easily without searching for the sensor - the sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic
- Stops automatically to prevent water waste - the water will flow continuously for 20 seconds before automatically stopping. When hands are present, the water will flow. When hands are removed, the water will flow for 20 seconds before stopping
- Excellence in water savings - the 0.5 gpm 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CalGreen compliant. The eco cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water
- Set your preferred temperature - the included mixing valve allows for simple water temperature adjustment
- Easy installation and low-cost maintenance - included items: Spout, operating controller, mixing valve, and mounting hardware included. Purchased separately: Water supply line for G 1/2 inch connection
- The choice of self-generating hydro-powered ECOPOWER® system, or AC system
- Micro-sensor positioned underneath the spout head provides accurate hand detection and ensures smooth, consistent water distribution
- Vandal resistant aerator housing
- Durable chrome plated spout body
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 3V
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- Collection:
- Libella™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Handle Type:
- Less Handles
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Maximum Deck Thickness:
- 2 in
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- AC, Battery
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Trim Only:
- No
- UL Listed:
- UL 1951
- Vandal Resistant:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- Yes
- Width:
- 1-15/16 in