19-11/16 x 12-5/8 in. Rectangular Vessel Mount Bathroom Sink in Frosted
Luminist™ 19-11/16 x 12-5/8 in. Rectangular Vessel Mount Bathroom Sink in Frosted
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Semi-clear epoxy resin allows light to shine through
- Displays exceptional strength, scratch and impact resistant
- Bold and modern, rectangular vessel sink
- ADA Compliant
- Complete with installation template, mounting hardware, and chrome drain fitting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Luminist™
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 3-9/16 in
- IAPMO Listed -:
- Yes
- Length:
- 19-11/16 in
- Material Type:
- Epoxy Resin
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-7/8 in x 10-13/16 in
- Sink Depth:
- 3-9/16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Resin
- Sink Size Range:
- Less than 20 in
- Weight:
- 14 lb
- Width:
- 12-5/8 in