1.0 gpf Elongated One Piece Toilet in Cotton
This product has been replaced by
Manufacturer Part #MS902CUMFG#01
Neorest® 1.0 gpf Elongated One Piece Toilet in Cotton
Package Quantity Info:
EA: 1 IP: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CEFIONTECT™ ceramic glaze creates a very smooth surface for easier cleaning
- Dual Flush function with water saving 1.0 GPF and 0.8 GPF options
- Ultra-high efficiency TORNADO FLUSH® siphon jet flushing system
- Automatic air purifying system to mask unwanted odors
- Oscillating and Pulsing comfort washing
- Auto open/close lid and flush functions add convenience with a more hygienic process
- WASHLET® with front, rear, and soft wash modes
- Universal Height
- Programmable energy saver system
- Adjustable heated seat and spray position settings for a personalized experience
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B45.1, CSA C22.2 No. 68
- Collection:
- Neorest®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Remote Control
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 31-1/2 in
- Toilet Bowl Width:
- 18-7/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes