DESCRIPTION

  • Ultra-high efficiency TORNADO FLUSH® siphon jet flushing system
  • ACTILIGHT™ UV light cleaning system built in lid
  • CEFIONTECT™ ceramic glaze creates a very smooth surface for easier cleaning
  • Dual Flush function with water saving 1.0 GPF and 0.8 GPF options
  • Universal Height
  • WASHLET® with front, rear, and soft wash modes
  • Oscillating and Pulsing comfort washing
  • Auto open/close lid and flush functions add convenience with a more hygienic process
  • Automatic air purifying system to mask unwanted odors
  • Adjustable heated seat and spray position settings for a personalized experience

TOTO Neorest® 1 gpf Elongated One Piece Toilet in Cotton

TMS901CUMFX01

Manufacturer Part #: MS901CUMFX#01

Color/Finish

Cotton

SPECIFICATIONS

ADA Compliant
Yes
Battery Type
Alkaline
Bowl Height Range
17 in+
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
Collection
Neorest®
Dual Flush
Yes
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Type
Remote Control
Height
23 in
Shape
Elongated
Tank Only - FEI
No
Toilet Bowl Length
31-1/2 in
Toilet Seat Shape
Elongated
Toilet Type
One Piece
Type
DDMT3030CTF
WaterSense Labeled
Yes
Width
18-7/16 in

Print