TOTO

Neorest® Elongated Closed Front Toilet Seat With Cover in Cotton

Part #TSN982MR01  |  Manufacturer Part #SN982MR#01

Color/Finish: Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.4.2, ASME A112.19.2, ASME A112.18.1]

CARB OTC LEED Compliant: No

Collection: Neorest®

Color Finish: Cotton

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: Yes

Length: 27-5/16 in

Power Source: Electric

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover