Elongated Toilet Bowl in Cotton

This product has been replaced by

TOTO Cotton White 0.8/1.0 gpf Dual Flush Elongated One Piece Toilet
TOTO 0.8/1.0 gpf Dual Flush Elongated One Piece Toilet in Cotton White
Manufacturer Part #CT8551CUMFG#01
You last purchased this on
 
TOTO

Neorest® Elongated Toilet Bowl in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOTO Cotton White 0.8/1.0 gpf Dual Flush Elongated One Piece Toilet
TOTO 0.8/1.0 gpf Dual Flush Elongated One Piece Toilet in Cotton White
Manufacturer Part #CT8551CUMFG#01
TOTO

Neorest® Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT989CUMFG01
  • Item #7675261
  • Manufacturer Part #CT989CUMFG#01
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual-nozzle bowl cleansing creates a centrifugal force to wash away tough jobs more efficiently and proactively helps conserve water
  • TOTO CEFIONTECT ceramic glaze gives the bowl a lubricious quality that prevents particles from adhering to help keep the toilet bowl cleaner
  • Features TOTO’s ultra-high-efficient TORNADO FLUSH siphon jet flushing system
  • For use with separately sold NEOREST RH (SN998M) or AH (SN989M) Top Unit with Integrated Bidet Seat
  • Classic skirted design toilet conceals the trapway
  • Universal Height and ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B45.1, CSA C22.2
Collection:
Neorest®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-7/8 in
Toilet Bowl Length:
27-3/16 in
Toilet Bowl Width:
15-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes